STAHLWILLE TORQUE WRENCH 730DR/100 ELECTRONIC MECH 100-1000NM
730DR Electromechanical torque wrench
See technical informationReferences
Stahlwille:730DR/100
Rubix:2536221
Manufacturer :96501800
EAN:4018754240050




Technical specifications
| Tightening torque, minimum | 100 N.m |
|---|---|
| Tightening torque, maximum | 1000 N.m |
| Square drive adapter | 3/4 '' |
Product details : STAHLWILLE TORQUE WRENCH 730DR/100 ELECTRONIC MECH 100-1000NM
With reversible ratchet
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25,6x30,6x1344 mm |
|---|---|
| Logistic Weight | 11000 g |
| Tightening torque, minimum | 100 N.m |
| Tightening torque, maximum | 1000 N.m |
| Square drive adapter | 3/4 '' |
| Length | 1439 mm |
| Standard | DIN EN ISO 6789?2 |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 2,641.54 excl. VAT
/ Each
£ 3,169.85 incl. VAT
- Usually arrives within 14 working days