FACOM J.208-50D 208SER TORQUE WRENCH J208-50D
J-S.208D - Non-accessory trigger wrenches
See technical informationReferences
Facom:J.208-50D
Rubix:1238901
EAN:3148516934093


Technical specifications
| Tightening torque, minimum | 10 N.m |
|---|---|
| Tightening torque, maximum | 50 N.m |
| Square drive adapter | 9 x 12 '' |
Product details : FACOM J.208-50D 208SER TORQUE WRENCH J208-50D
J-S.208D - Non-accessory trigger wrenches
- Accuracy : ± 4%.
- Reliability of mechanism 25 000 cycles.
- Attachment: 9 x 12 or 14 x 18 mm for accessories (ratchets, polygonal and fork ends).
- One-way wrenches can be used for loosening by turning the bits.
-Sensitive and sound click when reaching torque.
-Automatic reset.
-Supplied with calibration certificate ISO 6789.
-Delivered in protective plastic tube.
Standard NF EN ISO 6789, ISO 6789, DIN EN ISO 6789. Type II Class A.
- Accuracy : ± 4%.
- Reliability of mechanism 25 000 cycles.
- Attachment: 9 x 12 or 14 x 18 mm for accessories (ratchets, polygonal and fork ends).
- One-way wrenches can be used for loosening by turning the bits.
-Sensitive and sound click when reaching torque.
-Automatic reset.
-Supplied with calibration certificate ISO 6789.
-Delivered in protective plastic tube.
Standard NF EN ISO 6789, ISO 6789, DIN EN ISO 6789. Type II Class A.
Technical specifications
Attributes
| Logistic Weight | 780 g |
|---|---|
| Packaged dimensions (D x W x H) | 405x65x65 mm |
| Package weight | 921 g |
| Tightening torque, minimum | 10 N.m |
| Tightening torque, maximum | 50 N.m |
| Square drive adapter | 9 x 12 '' |
| Length | 337 mm |
| Weight | 0.78 kg |
| Fixation | 9 x 12 mm |
| Standard | NF EN ISO 6789; ISO 6789; DIN EN ISO 6789 |
| Type | non-accessory trigger wrench |
Show UNSPSC/ECL@SS
£ 296.42 excl. VAT
/ Each
£ 355.70 incl. VAT
- Delivery usually within ( 14 ) days