"WERA 075620 CLICK TORQUE C 1 TORQUE WRENCH 10 50NM 1/2"" SQ."
Torque Wrench
See technical informationSee documentsReferences
Wera:05075620001
Rubix:80992418
Manufacturer :05075620001
EAN:4013288193216






Technical specifications
| Tightening torque, minimum | 10 N.m |
|---|---|
| Tightening torque, maximum | 50 N.m |
| Square drive adapter | 1/2 '' |
Documents
Product details : "WERA 075620 CLICK TORQUE C 1 TORQUE WRENCH 10 50NM 1/2"" SQ."
Click-Torque wrench in the unmistakable, robust Wera design with high accuracy as per DIN EN ISO 6789-1: 2017-07. Easy setting and saving of the default value. The audible and tactile clicks on reaching the scale values also facilitate the safe setting of the desired torque value. The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached. For right-hand use (clockwise torque-control) and with 45-tooth reversible ratchet mechanism.
Strengths
•With 1/2" square drive, reversible ratchet, 45 teeth
Easy setting and saving of the desired torque value with audible and tactile clicks when reaching the scale values
Audible and tactile release mechanism when the set torque value is reached
Measuring range: 10-50 Nm; Precise to +/- 3% as per DIN EN ISO 6789-1:2017-07
With ergonomic 2-component handle suitable for right-hand use
Easy setting and saving of the desired torque value with audible and tactile clicks when reaching the scale values
Audible and tactile release mechanism when the set torque value is reached
Measuring range: 10-50 Nm; Precise to +/- 3% as per DIN EN ISO 6789-1:2017-07
With ergonomic 2-component handle suitable for right-hand use
Technical specifications
Attributes
| Tightening torque, minimum | 10 N.m |
|---|---|
| Tightening torque, maximum | 50 N.m |
| Square drive adapter | 1/2 '' |
| Length | 395 mm |
| Standard | din en iso 6789-1:2017-07 |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 177.59 excl. VAT
/ Each
£ 213.11 incl. VAT
- Delivery usually within ( 5 ) days