STAHLWILLE 96503105 TORQUE WRENCH 10-50NM 3/8 DRIVE
730NR Series Torque wrench service MANOSKOP® with fine-tooth ratchet
See technical informationReferences
Stahlwille:96503105
Rubix:80162790
EAN:4018754229376




Technical specifications
| Tightening torque, minimum | 10 N.m |
|---|---|
| Tightening torque, maximum | 50 N.m |
| Square drive adapter | 3/8 '' |
Product details : STAHLWILLE 96503105 TORQUE WRENCH 10-50NM 3/8 DRIVE
Technical specifications
Attributes
| Logistic Weight | 1763 g |
|---|---|
| Tightening torque, minimum | 10 N.m |
| Tightening torque, maximum | 50 N.m |
| Square drive adapter | 3/8 '' |
| Length | 364 mm |
| 364 mm | |
| 33 mm |
Show UNSPSC/ECL@SS
£ 463.16 excl. VAT
/ Each
£ 555.79 incl. VAT
- Usually arrives within 14 working days