References
Bahco:TAS14S09
Rubix:401A6248
Manufacturer :TAS14S09
EAN:7314150423217





Technical specifications
| Tightening torque, minimum | 0.45 N.m |
|---|---|
| Tightening torque, maximum | 9 N.m |
| Square drive adapter | 1/4' vierkante aandrijving (mannelijk) '' |
Product details : BAHCO TAS14S09 DIG.TORQ-ANG SCREWDR 0.45-9 NM
Torque units in N·m, kg.cm, cN·m, ft.lb, in.lb, in.oz and angle units in degrees
Can be used CW and ACW
Accurate to ±2% CW and 3% ACW between 20% and 100% of max torque
Visual (360 degree viewable LED lights + backlit LCD display), audible and vibration signal
¼" Hex Female Drive with Earth Magnet Retention or 1/4" male square drive
Durable Composite Tri-Lobe Hinge body for better control
Low Profile Recessed Membrane Keypad with Button Lockout to avoid unintended target torque change when operating the screwdriver
Battery Cap for Single AA Alkaline Battery (included)
Composite L-Handle Grip Attachment Provides Operator more leverage and control when applying torque and or angle in the higher torque ranges
In a semi-transparent square tube with eurohole hanger
All wrenches come with a factory declaration of conformity and CE marking
Made in USA
Can be used CW and ACW
Accurate to ±2% CW and 3% ACW between 20% and 100% of max torque
Visual (360 degree viewable LED lights + backlit LCD display), audible and vibration signal
¼" Hex Female Drive with Earth Magnet Retention or 1/4" male square drive
Durable Composite Tri-Lobe Hinge body for better control
Low Profile Recessed Membrane Keypad with Button Lockout to avoid unintended target torque change when operating the screwdriver
Battery Cap for Single AA Alkaline Battery (included)
Composite L-Handle Grip Attachment Provides Operator more leverage and control when applying torque and or angle in the higher torque ranges
In a semi-transparent square tube with eurohole hanger
All wrenches come with a factory declaration of conformity and CE marking
Made in USA
Technical specifications
Attributes
| Tightening torque, minimum | 0.45 N.m |
|---|---|
| Tightening torque, maximum | 9 N.m |
| Square drive adapter | 1/4' vierkante aandrijving (mannelijk) '' |
| Length | 226 mm |
| Weight | 0.325 kg |
| Fixation | 12 |
| Standard | ISO 6789:2003; ASME B107:300-2010 (B107.29) |
Show UNSPSC/ECL@SS
£ 964.50 excl. VAT
/ Each
£ 1,157.40 incl. VAT
- Delivery usually within ( 14 ) days