STAHLWILLE 58214032 32MM OPEN END INSERT TOOL 14 X 18
731/40 Open-ended shell tool
See technical informationReferences
Stahlwille:58214032
Rubix:2517032
Manufacturer :731/40 32
EAN:4018754034048




Product details : STAHLWILLE 58214032 32MM OPEN END INSERT TOOL 14 X 18
For torque wrenches with internal square 14x18 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x64x68 mm |
|---|---|
| Logistic Weight | 246 g |
| Opening | 32 mm |
| Fixation | 14x18 mm |
| Length | 32.5 mm |
Show UNSPSC/ECL@SS
£ 60.03 excl. VAT
/ Each
£ 72.04 incl. VAT
- Usually arrives within 14 working days
