Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
FACOM OPEN END 20.30
FACOM OPEN END 20.30
Fork tips - attachment 20 x 7 mm
References
facom:
20.30
rubix:
1232579
ean:
3148510937007
Technical specifications
Opening
30
mm
Fixation
20x7
mm
Length
115
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM OPEN END 20.30
Fork tips - attachment 20 x 7 mm
-Use on torque wrenches series 203, 306R and 446.
Technical specifications
Attributes
Logistic Weight
185
g
Packaged dimensions (D x W x H)
116
x
67
x
10
mm
Package weight
203
g
Opening
30
mm
Fixation
20x7
mm
Length
115
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.86
excl. VAT
/
Each
£
61.03
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
FACOM RING END 12.19
FACOM OPEN END 20.32
STAHLWILLE 58611036 OPEN END INSERT TOOL 9 X 12 5/8 INCH
FACOM RING END 12.16
STAHLWILLE 58224030 30MM RING INSERT TOOL 14 X 18
FACOM OPEN END 20.24
STAHLWILLE 58614046 OPEN END INSERT TOOL 14 X 8 15/16 INCH
FACOM 18MM OPEN END 14 X 18 FITTING 11.18
STAHLWILLE 58214018 18MM OPEN END INSERT TOOL 14 X 18
FACOM OPEN END 20.18
GEDORE 8792-13/16AF AF RING FITTING 16MMSPIGOT 13/161211463
STAHLWILLE 58231017 17MM OPEN RING INSERT TOOL 9 X 12
STAHLWILLE MULTIPOWER SUN WHEEL 59030800
FACOM 22MM RING SPAN 14 X 18 FIT 13.22
GEDORE 8796-34 22MM SPIGOT FITTING RING ENDED 34MM