STAHLWILLE 58231011 11MM OPEN RING INSERT TOOL 9 X 12
Open Ring Insert Tools 733
See technical informationSee documentsReferences
Stahlwille:58231011
Rubix:2517101
EAN:4018754034369



Documents
Product details : STAHLWILLE 58231011 11MM OPEN RING INSERT TOOL 9 X 12
Open ring insert tools.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x23x44 mm |
|---|---|
| Logistic Weight | 55 g |
| Opening | 22.5 mm |
| Fixation | 9 x 12 |
| Length | 17.5 mm |
Show UNSPSC/ECL@SS
£ 44.62 excl. VAT
/ Each
£ 53.54 incl. VAT
- Usually arrives within 14 working days
