References
Facom:10.8
Rubix:1231230
EAN:3148510925158



Product details : FACOM OPEN END 10.8
Metric fork tips - attachment 9 x 12 mm
Length 15 mm.
Length 15 mm.
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x20x20 mm |
| Package weight | 31 g |
| Opening | 8 mm |
| Fixation | 9x12 mm |
| Length | 17.5 mm |
Show UNSPSC/ECL@SS
£ 33.93 excl. VAT
/ Each
£ 40.72 incl. VAT
- Delivery usually within ( 14 ) days
