STAHLWILLE 58240080 734/80-3/4IN SQUARE DRIVE SHELL TOOL
Square Drive Insert
See technical informationSee documentsReferences
Stahlwille:58240080
Rubix:247A8072
EAN:4018754109609



Documents
Product details : STAHLWILLE 58240080 734/80-3/4IN SQUARE DRIVE SHELL TOOL
For torque wrenches with external square 24.5x28 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67x49x115 mm |
|---|---|
| Logistic Weight | 1200 g |
| Opening | 49 mm |
| Fixation | 42 |
| Length | 95 mm |
Show UNSPSC/ECL@SS
£ 212.86 excl. VAT
/ Each
£ 255.43 incl. VAT
- Usually arrives within 14 working days
