Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58614052 OPEN END INSERT TOOL 14 X 8 1 1/8 INCH
STAHLWILLE 58614052 OPEN END INSERT TOOL 14 X 8 1 1/8 INCH
731a/40 Series Open Ended Insert Tools
References
stahlwille:
58614052
rubix:
2517047
ean:
4018754035045
Technical specifications
Opening
14x18
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 58614052 OPEN END INSERT TOOL 14 X 8 1 1/8 INCH
Manufactured by Stahlwille in their own German production facilities.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
22
x
65
x
69
mm
Logistic Weight
258
g
Opening
14x18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.52
excl. VAT
/
Each
£
65.42
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
GEDORE 8796-41 22MM SPIGOT FITTING RING ENDED 41MM
FACOM 27MM RING SPAN 14 X 18 FIT 13.27
STAHLWILLE 58221007 7MM RING INSERT TOOL 9 X 12
FACOM RING END 13.18
STAHLWILLE 58631040 OPEN RING INSERT TOOL 9 X 12 3/4 INCH
STAHLWILLE 58231022 22MM OPEN RING INSERT TOOL 9 X 12
STAHLWILLE 58214032 32MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 59031350 SR300-1350 SUN WHEEL GEAR WITH OVERLOAD CUTOUT
STAHLWILLE 41MM OPEN END INSERT TOOL 14 X 18
GEDORE 8792-10 8792 SPIGOT FITTING RING ENDED 16 Z 10MM
FACOM RING END 13.23
FACOM RING END 12.18
GEDORE RING END 7218-19
STAHWILLE 3/8 SQUARE DRIVE INSERT TOOL
FACOM 30MM OPEN ENDED SPAN 14 X 18 FITTING 11.30