Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58231022 22MM OPEN RING INSERT TOOL 9 X 12
STAHLWILLE 58231022 22MM OPEN RING INSERT TOOL 9 X 12
Open Ring Insert Tools 733
References
stahlwille:
58231022
rubix:
2517110
ean:
4018754034437
Technical specifications
Opening
39,5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 58231022 22MM OPEN RING INSERT TOOL 9 X 12
Open ring insert tools.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
15
x
40
x
53
mm
Logistic Weight
92
g
Opening
39,5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.31
excl. VAT
/
Each
£
51.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
"1/2"" PUSH THROUGH SQUARE DRIVE"
FACOM 21MM OE SPAN 14 X 18 FITTING 11.21
FACOM OPEN END 20.13
STAHLWILLE 58214038 38MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 58214019 19MM OPEN END INSERT TOOL 14 X 18
FACOM METRIC OPEN ENDED SPANNER SQUARE DRIVE 3/8 INCH 14 PIECE J.J14CF
FACOM 13.24 14X18MM FITTING POLYGON RING END SPANNER
FACOM OPEN END 10.11
FACOM OPEN END 10.9/16
STAHLWILLE 58624040 RING INSERT TOOL 14 X 18 3/4 INCH
GEDORE 8792-24 8792 SPIGOT FITTING RING ENDED 16 Z 24MM
STAHLWILLE 58624036 RING INSERT TOOL 14 X 18 5/8 INCH
STAHLWILLE 58621020. RING INSERT TOOL 9 X 12 5/16 INCH
FACOM 14MM OPEN ENDED SPANNER 14 X 18 FIT 11.14
FACOM OPEN END 20.32