Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58221007 7MM RING INSERT TOOL 9 X 12
STAHLWILLE 58221007 7MM RING INSERT TOOL 9 X 12
Ring Insert Tools 732//10 9x12mm
References
stahlwille:
58221007
rubix:
2517049
ean:
4018754034055
Technical specifications
Opening
7
Length
17.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 58221007 7MM RING INSERT TOOL 9 X 12
Ring Insert Tools
Technical specifications
Attributes
Logistics dimensions (L x W x H)
14
x
22
x
40
mm
Logistic Weight
37
g
Opening
7
Length
17.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.87
excl. VAT
/
Each
£
49.04
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
FACOM OPEN END 20.21
STAHLWILLE 58221012 12MM RING INSERT TOOL 9 X 12
STAHLWILLE 58231021 21MM OPEN RING INSERT TOOL 9 X 12
STAHLWILLE 58221017 17MM RING INSERT TOOL 9 X 12
STAHLWILLE 58611028 OPEN END INSERT TOOL 9 X 12 7/16 INCH
GEDORE 7694790 7218-30 RECTANGULAR RING END FITTING 14X18 30 MM
FACOM 21MM OE SPAN 14 X 18 FITTING 11.21
GEDORE 8792-22 8792 SPIGOT FITTING RING ENDED 16 Z 22MM
FACOM RING END 13.18
FACOM RING END 13.13
FACOM RING END 12.7
STAHLWILLE 58624034 RING INSERT TOOL 14 X 18 9/16 INCH
GEDORE 7218-21 7218 RING END FITTING 21MM
STAHWILLE 7788 SQ DRIVE ADAPTOR 3/8 SOCKET X 3/4 PLUG
FACOM 27MM OPEN ENDED SPAN 14 X 18 FITTING 11.27