Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58221015 15MM RING INSERT TOOL 9 X 12
STAHLWILLE 58221015 15MM RING INSERT TOOL 9 X 12
Ring Insert Tools 732//10 9x12mm
References
stahlwille:
58221015
rubix:
4512786
ean:
4018754034123
Technical specifications
Opening
15
Length
17.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 58221015 15MM RING INSERT TOOL 9 X 12
Ring Insert Tools
Technical specifications
Attributes
Logistics dimensions (L x W x H)
15
x
24
x
46
mm
Logistic Weight
52
g
Opening
15
Length
17.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.87
excl. VAT
/
Each
£
47.84
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
STAHLWILLE 58614036 OPEN END INSERT TOOL 14 X 8 5/8 INCH
STAHLWILLE 58231019 19MM OPEN RING INSERT TOOL 9 X 12
STAHLWILLE 58621040 RING INSERT TOOL 9 X 12 3/4 INCH
STAHLWILLE 58631036 OPEN RING INSERT TOOL 9 X 12 5/8 INCH
GEDORE 13MM RING INSERT 7212-13
STAHLWILLE 58631028 OPEN RING INSERT TOOL 9 X 12 7/16 INCH
GEDORE 7692740 7212-17 RING END FITTING
FACOM 21MM OE SPAN 14 X 18 FITTING 11.21
FACOM 17MM OPEN END 14 X 18 FITTING 11.17
GEDORE 8796-46 22MM SPIGOT FITTING RING ENDED 46MM
STAHLWILLE 58624046 RING INSERT TOOL 14 X 18 15/16 INCH
STAHLWILLE 58614034 OPEN END INSERT TOOL 14 X 8 9/16 INCH
FACOM 16MM OE SPAN 14 X 18 FIT 11.16
STAHLWILLE 58621044 RING INSERT TOOL 9 X 12 7/8 INCH
FACOM RING END 13.16