GEDORE 8796-36 22MM SPIGOT FITTING RING ENDED 36MM
Push-up-ring key 22 Z-8796
See technical informationReferences
Gedore:8796-36
Rubix:1226124
Manufacturer :7708410
EAN:4002805876367



Product details : GEDORE 8796-36 22MM SPIGOT FITTING RING ENDED 36MM
Ring end fitting 22 Z, 36 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 390 g |
|---|---|
| Opening | 36 mm |
| Fixation | 22 |
| Length | 56 mm |
Show UNSPSC/ECL@SS
£ 75.01 excl. VAT
/ Each
£ 90.01 incl. VAT
- Delivery usually within ( 8 ) days
