STAHLWILLE 58231016 16MM OPEN RING INSERT TOOL 9 X 12
Open Ring Insert Tools 733
See technical informationSee documentsReferences
Stahlwille:58231016
Rubix:2517105
EAN:4018754085163



Documents
Product details : STAHLWILLE 58231016 16MM OPEN RING INSERT TOOL 9 X 12
Open ring insert tools.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x32x47 mm |
|---|---|
| Logistic Weight | 65 g |
| Opening | 30.5 mm |
| Fixation | 9 x 12 mm |
Show UNSPSC/ECL@SS
£ 46.13 excl. VAT
/ Each
£ 55.36 incl. VAT
- Usually arrives within 14 working days
