References
Stahlwille:58224015
Rubix:2517076
EAN:4018754034215



Product details : STAHLWILLE 58224015 15MM RING INSERT TOOL 14 X 18
attachable tools with rings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x31x63 mm |
|---|---|
| Logistic Weight | 128 g |
| Opening | 15 mm |
| Fixation | 14x18 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 45.28 excl. VAT
/ Each
£ 54.34 incl. VAT
- Usually arrives within 14 working days
