Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58611036 OPEN END INSERT TOOL 9 X 12 5/8 INCH
STAHLWILLE 58611036 OPEN END INSERT TOOL 9 X 12 5/8 INCH
Open-ended shell tools
References
stahlwille:
58611036
rubix:
2517016
ean:
4018754034918
Technical specifications
Opening
5/8
mm
Fixation
9x12
mm
Length
17.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 58611036 OPEN END INSERT TOOL 9 X 12 5/8 INCH
Manufactured by Stahlwille in their own German production facilities.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
15
x
37
x
45
mm
Logistic Weight
64
g
Opening
5/8
mm
Fixation
9x12
mm
Length
17.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.50
excl. VAT
/
Each
£
47.40
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
FACOM 13.24 14X18MM FITTING POLYGON RING END SPANNER
STAHLWILLE 58214036 36MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 58231012 12MM OPEN RING INSERT TOOL 9 X 12
FACOM RING END 12.8
RING INSERT TOOL 58621220
STAHLWILLE 58240040 3/4 SQUARE DRIVE INSERT TOOL 14 X 18
FACOM 19MM RING SPAN 14 X 18 FIT 13.19
STAHLWILLE 58221018 18MM RING INSERT TOOL 9 X 12
FACOM RING END 13.18
STAHLWILLE 58221016 16MM RING INSERT TOOL 9 X 12
GEDORE 8792-17 8792 SPIGOT FITTING RING ENDED 16 Z 17MM
STAHLWILLE 58221010 10MM RING INSERT TOOL 9 X 12
GEDORE 8796-41 22MM SPIGOT FITTING RING ENDED 41MM
STAHLWILLE 58224019 19MM RING INSERT TOOL 14 X 18
STAHLWILLE 58221019 19MM RING INSERT TOOL 9 X 12