BAHCO 315Z-1.13/16 OFFSET STRIKING WRENCH
Impact ring wrench, deep offset, 12-point, 45° angled, Sw 3 in
See technical informationReferences
Bahco:315Z-1.13/16
Rubix:80127646
EAN:7314150133543

Product details : BAHCO 315Z-1.13/16 OFFSET STRIKING WRENCH
45° Offset head
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
Impact ring spanner, deep offset, 12-point, 45° angled, Sw 1 13/16
Strengths
Imperial Deep Offset Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 2760 g |
|---|---|
| Opening | 1-13/16 |
| Length | 317 mm |
| Type | striking wrench |
| Diameter | 76 mm |
Show UNSPSC/ECL@SS
£ 123.42 excl. VAT
/ Each
£ 148.10 incl. VAT
- Delivery usually within ( 14 ) days
