WERA 023120 354 SCREWDRIVER HEX-PLUS 5.0/80 K'FORM+
354 Screwdriver
See technical informationSee documentsReferences
Wera:05023120001
Rubix:2527225
EAN:4013288003980



Documents
Product details : WERA 023120 354 SCREWDRIVER HEX-PLUS 5.0/80 K'FORM+
High quality Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and low-fatigue working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Hex-Plus offers a larger contact surface within the screw head.
Strengths
Hexagonal screwdriver Hex-Plus
Multi-component Kraftform handle for fast and ergonomic screwdriving
Hex-Plus allows socket head screws to live longer
Hexagonal anti-roll feature against rolling away
Multi-component Kraftform handle for fast and ergonomic screwdriving
Hex-Plus allows socket head screws to live longer
Hexagonal anti-roll feature against rolling away
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 5 mm |
| Blade length | 80 mm |
| Length | 185 mm |
Show UNSPSC/ECL@SS
£ 5.27 excl. VAT
/ Each
£ 6.32 incl. VAT
- Delivery usually within ( 5 ) days