References
Draper:13389
Rubix:390A3280
Manufacturer :13389

Product details : DRAPER 13389 SLOTTED PARALLEL SOFT GRIP SCREWDRIVER SL5.5 X 125MM
This screwdriver has a hardened chrome vanadium steel round blade with chrome plating for corrosion protection. The blade tip is magnetic to hold the screw in place, making it easier to deliver more accurate force and precise fastening and loosening. The tip also has a black phosphate coating for added durability. It is fitted with an ergonomic soft grip comfort handle with drive type colour identification. The handle shape helps ensure the screwdriver does not roll off flat surfaces. There is a hang hole integrated into the handle for convenient storage.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 5.5 |
| Blade length | 125 mm |
| Length | 125 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 2.66 excl. VAT
/ Each
£ 3.19 incl. VAT
- Delivery usually within ( 7 ) days
