75 - Pipe wrenches, forged ends, hex x hex in inches
Length | 178 mm |
---|
Logistic Weight | 286 g |
---|---|
Packaged dimensions (D x W x H) | 180x50x23 mm |
Package weight | 286 g |
Length | 178 mm |
Weight | 285 g |
Finishing | Satin/Chrome |
Number of sides | 6 |
Type | Pipe wrench |
Usually arrives within 14 working days