STAHLWILLE 41040809 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 8 X 9MM
20 series double ended ring spanners, Stahlwille
See technical informationSee documentsReferences
Stahlwille:41040809
Rubix:45021670
EAN:4018754020805



Documents
Product details : STAHLWILLE 41040809 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 8 X 9MM
StahlwilleSTABIL® Deep-seated, DIN 838/ISO 10104 (Metric sizes), chrome-alloy-steel, chrome-plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x15x186 mm |
|---|---|
| Logistic Weight | 62 g |
| Opening | 8x9 |
| Length | 180 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.28 excl. VAT
/ Each
£ 14.74 incl. VAT
- Usually arrives within 14 working days
