75 - Pipe wrenches, forged ends, hex x metric hex
Opening | 13 |
---|---|
Length | 152 mm |
Logistic Weight | 170 g |
---|---|
Packaged dimensions (D x W x H) | 155x45x18 mm |
Package weight | 175 g |
Opening | 13 |
Length | 152 mm |
Weight | 175 g |
Finishing | satin/chrome |
Number of sides | 6 |
Type | pipe wrench |
Usually arrives within 14 working days