STAHLWILLE 11/16 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
See technical informationSee documentsReferences
Stahlwille:40483838
Rubix:4519063
EAN:4018754020195



Documents
Product details : STAHLWILLE 11/16 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
| Opening | 11/16' |
|---|---|
| Length | 200 mm |
| Type | combination wrench |
| Finishing | chromed |
| Diameter | 25.3 mm |
Show UNSPSC/ECL@SS
£ 19.96 excl. VAT
/ Each
£ 23.95 incl. VAT
- Usually arrives within 14 working days
