Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
KNIPEX 980019 OPEN JAW WRENCHES
KNIPEX 980019 OPEN JAW WRENCHES
Fork wrench
References
knipex:
98 00 19
rubix:
388A4253
ean:
4003773019992
Technical specifications
Opening
19
Length
170
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 980019 OPEN JAW WRENCHES
Bek bent 15 °. Tool steel, completely chromed. Chrome-vanadium steel, forged, hardened in oil.
Jaw 15° angled. Basic tool chrome plated. Chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
170
x
68
x
15
mm
Opening
19
Length
170
mm
Weight
154
g
Finishing
Insulated
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.82
excl. VAT
/
Each
£
32.18
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 4020L-M-3.5 LILLIPUT COMBINATION WRENCH 3.5MM
FACOM 55A.11/32X13/32 55A OFFSET RING SPANNER 11/32 X 13/32 INCH A/F
FACOM FLARE NUT WRE 43.12X14
FACOM 440.7/8 COMBINATION WRENCH 7/8 INCH A/F
FACOM 54A.46SLS OFFSET BOX END WRENCH 46MM - SAFETY LOCK SYSTEM
STAHLWILLE 40060505 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 5MM
ROEBUCK SUPER SLIM EXTRAWIDE ADJUST WRENCH 200MM
ROEBUCK WRENCH SOCKET 6X12 OPENING 11MM 865302
STAHLWILLE 41080810 8 X 10 DBL END OPEN RING SPANNER
ROEBUCK OPEN END WRENCH OPENING 20X22MM 865247
GEDORE 5/16X3/8AF DOESPANNE 6
GEDORE 50MM OPEN END SPIGOT 8798-50
STAHLWILLE 42010036 STRIKING RING SPANNER 36MM
FACOM 464TX.10X12 TORX RATCHETING WR. E10 X E12
FACOM COMBINATION WRENCH 41.13