GEDORE 1B-5/8AF 1B SERIES COMBINATION SPANNER 5/8 INCH A/F
Ring impact spanner wrench 1 B (AF) - inch size
See technical informationReferences
Gedore:1 B 5/8AF
Rubix:2515684
Manufacturer :6005710
EAN:4010886600573

Product details : GEDORE 1B-5/8AF 1B SERIES COMBINATION SPANNER 5/8 INCH A/F
Combination spanner 5/8" Ring 10° offset from shaft GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 136 g |
|---|---|
| Opening | 5/8' (af) |
| Length | 220 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 21.16 excl. VAT
/ Each
£ 25.39 incl. VAT
- Delivery usually within ( 8 ) days
