Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
IRWIN RECORD 300 SERIES STILLSON 8 INCH
IRWIN RECORD 300 SERIES STILLSON 8 INCH
Stillson Pipe Wrench
References
record (irwin):
T300/8
rubix:
012061
Technical specifications
Opening
19
Length
200
mm
Product details
Technical specifications
Product details : IRWIN RECORD 300 SERIES STILLSON 8 INCH
Strengths
•Drop forged handle and jaw
•Cast S.G. ductile iron frame
•Hardened and tempered jaw teeth
Technical specifications
Attributes
Opening
19
Length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.97
excl. VAT
/
Each
£
45.56
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 1B-5 1B COMBINATION SPANNER 5MM
FACOM SPANNER 42.19X22
BRITOOL EXPERT GEARWRENCH WRENCH 22MM
SCHAEFFLER LOCKNUT-HOOK-KM17 LOCKNUT HOOK WRENCH
STAHLWILLE 02500034 3/8 INCH DRIVE X 9/16 AF CROW-FOOT
ROEBUCK FLAT RING SLOGGING SPANNER 32MM
FACOM ADJUSTABLE WRENCH 113C.24C
STAHLWILLE 27X32 MM DBL END RING SPANNER 41052732
BRITOOL EXPERT OFFSET RING WRENCH 24 X 27MM
BAHCO 8075 C ADJUSTABLE WRENCH 18IN
ROEBUCK SLOGGING RING SPANNER 1.3/4 INCH WHITWORTH
BAHCO 1RM-14 RATCHET COMBI SPANNER
ADJ PIN FACE SPANNER 14-100 6MM PIN
GEDORE N034 8X9MM SWIVEL HEAD SOCKET SPA
BAHCO 4106-32-75 ADJUSTABLE HOOK SPANNER