Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
KNIPEX 980304 NUT DRIVERS WITH HANDLE 232MM
KNIPEX 980304 NUT DRIVERS WITH HANDLE 232MM
Fixed and variable opening wrench Knipex
References
knipex:
98 03 04
rubix:
388A4272
ean:
4003773071679
Technical specifications
Length
230
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 980304 NUT DRIVERS WITH HANDLE 232MM
Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
230
x
30
x
30
mm
Logistic Weight
70
g
Length
230
mm
Type
Socket wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.40
excl. VAT
/
Each
£
17.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SOFT GRIP ADJUSTABLE WRENCH 300M
ROEBUCK COMBINATION SPANNER 8MM
GEDORE 16X18MMCRESENTSPANNR 304 16X18
BRITOOL EXPERT STUBBY RATCHET WRENCH 10MM
GEDORE 22MM COMB SPANNER 6090990
FACOM 55A.8X9 55A OFFSET RING SPANNER METRIC 8 X 9MM
STAHLWILLE 02500044 3/8 INCH DRIVE X 7/8 AF CROW-FOOT
GEDORE 28MM COMBI SPANNER 7 28
WERA 073271 JOKER WRENCH RATCHET COMBI 11MM SB
STAHLWILLE 40032123 21 X 23MM DOE SPANNER
FACOM ANG.SOCK.WREN 76.25
BRITOOL EXPERT COMBINATION WRENCH 38MM
FACOM OPEN-END WREN 44.24X27
FACOM 467BF.7 CHROME COMBINATION SPANNER 7MM
FACOM METRIC OPEN END WRENCH 14 X 15MM - SAFETY LOCK SYSTEM