75 - Pipe wrenches, forged ends, hex x metric hex
Opening | 6 |
---|---|
Length | 102 mm |
Logistic Weight | 35 g |
---|---|
Packaged dimensions (D x W x H) | 100x23x10 mm |
Package weight | 35 g |
Opening | 6 |
Length | 102 mm |
Weight | 30 g |
Finishing | Satin/Chrome |
Number of sides | 6 |
Type | Pipe wrench |
Usually arrives within 14 working days