43 - Straight pipe wrencheswith burr, metric
Opening | 7x9 |
---|---|
Length | 124 mm |
Logistic Weight | 48 g |
---|---|
Packaged dimensions (D x W x H) | 130x20x10 mm |
Package weight | 48 g |
Opening | 7x9 |
Length | 124 mm |
Weight | 40 g |
Finishing | Satin/Chrome |
Type | Hose Wrench |
Usually arrives within 14 working days