ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 11MM


FLEX HEAD RATCHET COMBINATION SPANNER 26MM

References
roebuck:4971670
rubix:1304613
brand logo
brand logo
Technical specifications

Product details : ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 11MM


Small head profile ideal for confined spaces and vehicle engines.
Features a 72 teeth turn ratchet head which flexes at any interval within 180°.
Manufactured from chrome vanadium steel with a matt chrome satin finish.
Three layers of nickel plate and one layer of chrome plate protect the wrench from corrosion.
The torque and hardness are guaranteed to meet or exceed ANSI or DIN specifications.

Technical specifications


Attributes
Length168 mm
Weight75 g
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 14.69 excl. VAT
/ Each
£ 17.63 incl. VAT
  • In stock: Next day delivery