Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT ANG/BOX WRENCH 5MM
BRITOOL EXPERT ANG/BOX WRENCH 5MM
Fixed and variable opening wrench Expert
References
expert:
E113500
rubix:
2014886
ean:
3258951135006
Technical specifications
Opening
5
Length
95
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT ANG/BOX WRENCH 5MM
Technical specifications
Attributes
Opening
5
Length
95
mm
Weight
25
g
Finishing
Chromed
Number of sides
6
Type
Tube wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.91
excl. VAT
/
Each
£
5.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM METRIC OPEN END WRENCH 30 X 32MM - SAFETY LOCK SYSTEM
ROEBUCK RING SPANNER 6X7
BAHCO 7444SG-M-30 RING END SLOGGING WR
KNIPEX 980312 NUT DRIVERS WITH HANDLE 237MM
FACOM 64.22X24 64 RATCHETING RING SPANNER 22 X 24MM
FACOM 51B.40 POLYGON IMPACT WRENCHES 40 MM
GEDORE 2 A 32 SINGLE RING SPANNER 32MM 6034140
BAHCO 6Z-5/16-11/32 OPEN END WRENCH
STAHLWILLE 02200042 3/8 INCH DRIVE X 42MM CROW FOOT SPANNER
FACOM 54A.24SLS OFFSET BOX END WRENCH HEAD 24MM - SAFETY LOCK SYSTEM
GEDORE 2 A 65MM SINGLE ENDED RING SPANNER OFFSET 65 MM
ROEBUCK RATCHET COMBINATION WRENCH 17MM
FACOM T HANDLE WRENCH 99C.10
GEDORE 7R-22 7R COMBINATION RATCHET SPANNER 22MM
GEDORE 894-36 SINGLE OPEN ENDED SPANNER 36MM