GEDORE 32MM SL5 COMB SPANNER 6091370


Ring impact spanner wrench equal wrench size - 7

References
gedore:7 32
rubix:80080447
manufacturer :6091370
ean:4010886609132
brand logo
brand logo
Technical specifications
Opening32
Length370 mm
See all Specifications

Product details : GEDORE 32MM SL5 COMB SPANNER 6091370


Combination spanner, straight Design: DIN 3113, ISO 3318, A-shape. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, ring side angled 15°, with a handy, sturdy hollow shaft. * Non-standard size. ° Ring side with hexagon profile.
Combination spanner 32 mm Sizes 3 to 5.5 with hexagon ring, up from size 6 with UD profile * not standardised

Technical specifications


Attributes
Logistic Weight535 g
Opening32
Length370 mm
Weight535 g
FinishingChromed
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 33.28 excl. VAT
/ Each
£ 39.94 incl. VAT
  • Usually arrives within 14 working days