STAHLWILLE 12X13 MM DBL END RING SPANNER 41051213
21 series double ended ring spanners, Stahlwille
See technical informationReferences
Stahlwille:41051213
Rubix:2536138
EAN:4018754021260



Product details : STAHLWILLE 12X13 MM DBL END RING SPANNER 41051213
DIN 837/ISO 10103
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x20x152 mm |
|---|---|
| Logistic Weight | 42 g |
| Opening | 12x13 |
| Length | 170 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 14.74 excl. VAT
/ Each
£ 17.69 incl. VAT
- Usually arrives within 14 working days
