References
Bahco:747-1.15/16
Rubix:401A5229
Manufacturer :747-1.15/16
EAN:7314150363049



Product details : BAHCO 747-1.15/16 3/8 OPEN END-1.15/16
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 1.15/16 |
|---|---|
| Length | 55 mm |
| Type | crow foot wrench |
| Finishing | glossy |
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 112.51 excl. VAT
/ Each
£ 135.01 incl. VAT
- Delivery usually within ( 14 ) days
