References
Bahco:1950MZ-3/8
Rubix:117A1523
EAN:7314150130207

Product details : BAHCO 1950MZ-3/8 3/8IN CROWFOOT ADJUSTABLE
Strengths
•Laser branded scale in metric and imperial
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Opening | 3/8 |
| Length | 65 mm |
| Type | nut wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 76.84 excl. VAT
/ Each
£ 92.21 incl. VAT
- Delivery usually within ( 14 ) days
