Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE STRIKING RING SPANNER 50MM 42010050
STAHLWILLE STRIKING RING SPANNER 50MM 42010050
8 series striking face ring spanners, Stahlwille
References
stahlwille:
42010050
rubix:
2536172
ean:
4018754023196
Technical specifications
Opening
70
Length
280
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE STRIKING RING SPANNER 50MM 42010050
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
36
x
71
x
280
mm
Logistic Weight
1555
g
Opening
70
Length
280
mm
Weight
1555
g
Finishing
Other
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
168.94
excl. VAT
/
Each
£
202.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 17MM SLIM COMBI SPNR 7 17
GEDORE 1B-36 1B COMBINATION SPANNER 36MM
FACOM 57.14X16 57 CRESCENT SPANNER 14 X 16MM
GEDORE 7R-18 7R COMBINATION RATCHET SPANNER 18MM
FACOM 9MM MIDGET SPANNER 34.9
GEDORE OPEN ENDED FITTING 17MM 7118 7118-17
ROEBUCK COMBINATION SPANNER 3/4 WHITWORTH
BRITOOL EXPERT GEARWRENCH WRENCH 7MM
GEDORE 7112-16 16MM OPEN ENDED WRENCH FITTING 7679990
STAHLWILLE 02200026 3/8 INCH DRIVE X 26MM CROW FOOT SPANNER
GEDORE 46X50MMFLATRINGSPANN 4 46X50
BAHCO 6M-13-15 OPEN END WRENCH
BAHCO 8074 C ADJUSTABLE WRENCH 8074 C 15IN
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 16MM
BRITOOL EXPERT OPEN ENDED WRENCH 11 X 13MM