Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
ROEBUCK 01750 1000V INSULATED 1/2IN DRIVE REVERSIBLE RATCHET
ROEBUCK 01750 1000V INSULATED 1/2IN DRIVE REVERSIBLE RATCHET
Insulated reversible ratchet
References
roebuck:
7770656
rubix:
2016482
ean:
3660338518706
Technical specifications
Square drive adapter
1/2
''
Length
256
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 01750 1000V INSULATED 1/2IN DRIVE REVERSIBLE RATCHET
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.For 1/2" bits isolated
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
256
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
140.85
excl. VAT
/
Each
£
169.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM R.181 1/4 RATCHET HIGH PRECISION
KNIPEX 9841 REVERSIBLE RATCHETS 1/2 265MM
ROEBUCK RATCHET HANDLE 3/8 INCH DRIVE
BRITOOL EXPERT 3/8 INCH RATCHET STEEL HANDLE
GEDORE RATCHET 1993 U-20
FACOM SOCKET NJ.16A
STAHLWILLE 13231011 515 RATCHET 1/2 INCH DRIVE FINE TOOTH 60 TEETH
FACOM VR.R127PB AIR RATCHET 1/4
GEDORE 31K-40 RATCHET HANDLE
FACOM SOCKET NG.75A
FACOM SOCKET NJ.6A
SEALEY AUTORETRACTABLESTRAP ATD25301
"FACOM SXL.161PB RATCHET HANDLE WITH TELESCOPIC 1/2"""
STAHLWILLE 11131011 1/4 BIT RACHET EACH
"WERA 003533 8100SA2 SOCKET SET 1/4"" DRIVE METRIC ZYKLOP 42PC"