References
Facom:82H.3/8
Rubix:1235561
EAN:3148511236413



Product details : FACOM HEXAGONAL KEY 82H.3/8
82H - short male Allen keys in inches
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 88 g |
|---|---|
| Packaged dimensions (D x W x H) | 120x50x15 mm |
| Package weight | 88 g |
| Imprint | hex / allen |
| Imprint size | 3/8 |
| Length | 112 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 3.68 excl. VAT
/ Each
£ 4.42 incl. VAT
- Delivery usually within ( 14 ) days
