Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH LONG ARM 1/8 INCH
ROEBUCK HEX WRENCH LONG ARM 1/8 INCH
Long arm hexagon keys - black phosphate - imperial
References
roebuck:
3947568
rubix:
102163
ean:
3660338515019
Technical specifications
Imprint
Hex / Allen
Imprint size
1/8
Length
129
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH LONG ARM 1/8 INCH
Standard: SAE/AISI 8650, BS2470 1973, BS4168 1983
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
1/8
Length
129
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.22
excl. VAT
/
Each
£
0.26
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
FACOM 2.0MM HEX KEY LONG BALL 83SH.2
GEDORE DT 2142 8 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
STAHLWILLE 43250030 M3X200MM T-HANDLE DRIVER
GEDORE HEX KEY 42 5
GEDORE 42 EL 12 HEXAGON SOCKET KEY EXTRA LONG MM
ROEBUCK HEX WRENCH SHORT ARM 1/2 INCH
"STAHLWILLE 10759.A.2.1/16 OFFSET SCREWDRIVER 1/16"""
GEDORE HEX KEY 42 8
FACOM 84TCD.2.5 HEX KEY 2.5X125MM
FACOM HEXAGONAL KEY 83SH.9
MAKITA 783202-0 HEX WRENCH 4
GEDORE 3MM BALL END HEX KEY 42 KEL 3
ROEBUCK HEX WRENCH SHORT ARM 7MM 250-070-01-42033
WERA 021015 950 HEX KEY 2.5/56 SHORT CHROME PLATED
FACOM 3MM BALL END LONG HEX KEY 83S.3L