ROEBUCK HEX WRENCH SHORT ARM 3/32 INCH


Short Arm Wrenches Black Phosphate

References
roebuck:3947537
rubix:102124
ean:3660338514852
brand logo
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size3/32
Length58 mm
See all Specifications

Product details : ROEBUCK HEX WRENCH SHORT ARM 3/32 INCH


Standard: BS2470 1973; BS4168 1983
Manufactured to SAE/AISI 8650, fully hardened alloy steel ensures a tough, ductile wrench with extra hard surface for longer life and retention of dimensional accuracy.
Complying with BS2470 1973, and BS4168 1983.
brand logo

Technical specifications


Attributes
ImprintHex / Allen
Imprint size3/32
Length58 mm
FinishingSteel
Show UNSPSC/ECL@SS
£ 0.12 excl. VAT
/ Each
£ 0.14 incl. VAT
  • In stock: Next day delivery