Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE 3MM BALL END HEX KEY 42 KEL 3
GEDORE 3MM BALL END HEX KEY 42 KEL 3
Pin face wrench ball head 42 KEL
References
gedore:
42 KEL 3
rubix:
114A7728
manufacturer :
6370250
ean:
4010886637029
Technical specifications
Imprint
Hex / Allen
Imprint size
3mm
Length
129
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 3MM BALL END HEX KEY 42 KEL 3
Hexagon Allen key, extra long 3 mm GEDORE vanadium steel 59CrV4, chrome-plated
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
3mm
Length
129
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.65
excl. VAT
/
Each
£
5.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 022616 950SPKL MULTICOLOUR HEX KEY 10.0/224 LONG B/END BLACKLASER
GEDORE 5MM SOCKET HEX KEY 42 Z 5
FACOM HEXAGONAL KEY 83H.24
ROEBUCK HEX WRENCH SHORT ARM 1 INCH
WERA 024160 967L TORX KEY HF TX8/76 LONG BLACKLASER
BAHCO 2047PR-1-2 SCREWDR OFFSET 2047 PH 1-2
FACOM 89TX.30SLS T-HANDLETORX KEY T30 - SAFETY LOCK SYSTEM
FACOM HEXAGONAL KEY 82H.24
FACOM HEXAGONAL KEY 82H.1
FACOM 84TZ.8SLS T-HANDLE METRIC HEX KEY 8MM - SAFETY LOCK SYSTEM
FACOM 22MM ALLEN KEY 83H.22
FACOM HEXAGONAL KEY 82H.8
ROEBUCK BALL HEX WRENCH LONG ARM 5/64 INCH
ROEBUCK T HANDLE HEX KEY WRENCH BALL POINT 3 X 125MM
FACOM 84TCD.3 HEXAGON KEY SLIDING T-DRIVER