BAHCO 1.5MM BALL END HEX KEY 1996M-1.5


Metric Long Ball End Hex L-Keys with Phosphate Finish

References
bahco:1996M-1.5
rubix:249A3235
ean:7314150122202
brand logo
brand logo
Technical specifications
ImprintOther
Imprint size1,5 mm
Length91 mm
See all Specifications

Product details : BAHCO 1.5MM BALL END HEX KEY 1996M-1.5


Strengths

Sturdy high quality steel|Higher accuracy in the tip|Easy identification size stamped into blade|Hexagonal ball point on the long arm|Easier access at different angles thanks to the ball end for more efficient work and time saver|Higher torque due to the longer arm provides higher torque transmission and accessibility

Technical specifications


Attributes
Logistic Weight5 g
ImprintOther
Imprint size1,5 mm
Length91 mm
FinishingPhosphate
Show UNSPSC/ECL@SS
£ 1.43 excl. VAT
/ Each
£ 1.72 incl. VAT
  • Usually arrives within 14 working days