Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK UK0112 SUBKEY CABINET KEY
ROEBUCK UK0112 SUBKEY CABINET KEY
L-key Unbranded
References
unbranded:
UK0112
rubix:
1308999
Product details
Technical specifications
Product details : ROEBUCK UK0112 SUBKEY CABINET KEY
The new universal key for control cabinets. The new screwdriver shape holds the 4 most popular key terminations and also includes:
¼" bit drive with neodymium permanent magnet
PH2 bit
Pocket clip
Radiator valve key
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.04
excl. VAT
/
Each
£
54.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK DW3 UNIVERSAL DRUM OPENER NON-SPARKING
GEDORE HEX SOCKET 5MM 1669567 DTT 42 5
ROEBUCK T HANDLE HEX KEY WRENCH 3 X 125MM
ROEBUCK HEX WRENCH SHORT ARM 27MM
"WERA 022071 950PKL HEX KEY 7/64""/119 LONG BALLEND BLACKLASER"
GEDORE 1/2AFX142 HEX KEY 42 1/2AF
FACOM HEX KEY 83SH.5/32
ROEBUCK HEX WRENCH LONG ARM 1/8 INCH
ROEBUCK T HANDLE HEX KEY BALL POINT 5/16 INCH
WERA 133150 950PKS HEX KEY 1.5/50 SHORT BALLEND CHROME PLATED
HEX KEY - 2.5MM
ROEBUCK T HANDLE HEX KEY WRENCH BALL POINT 4X 125MM
FACOM HEXAGONAL KEY 83.6AVSE
ROEBUCK BALL HEX WRENCH LONG ARM 3/8 INCH
FACOM 82H.13 SHORT METRIC KEYS 13MM