References
Facom:82H.4
Rubix:1235563
EAN:3148511230411



Product details : FACOM HEXAGONAL KEY 82H.4
82H- Short metric male Allen keys
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Packaged dimensions (D x W x H) | 73x28x4 mm |
| Package weight | 10 g |
| Imprint | hex / allen |
| Imprint size | 4 |
| Length | 70 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 1.06 excl. VAT
/ Each
£ 1.27 incl. VAT
- Delivery usually within ( 14 ) days
