Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
BAHCO 1995M-4 OFFSET KEY 4MM BLACK
BAHCO 1995M-4 OFFSET KEY 4MM BLACK
Metric Hex L-Keys with Phosphate Finish
References
bahco:
1995M-4
rubix:
80088920
ean:
7314150122776
Technical specifications
Imprint
Hex / Allen
Imprint size
4
Length
74
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 1995M-4 OFFSET KEY 4MM BLACK
Strengths
Sturdy high quality steel, entirely hardened|Easy identification size stamped into blade|Industrial packed|Higher accuracy in the tip
Technical specifications
Attributes
Logistic Weight
10
g
Imprint
Hex / Allen
Imprint size
4
Length
74
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.62
excl. VAT
/
Each
£
0.74
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HEX WRENCH SHORT ARM 27MM
FACOM 84TZA.6 6MM P SHAPED HEX KEY METRIC
ROEBUCK HEX WRENCH SHORT ARM 7/64 INCH
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 5MM
BAHCO 1996M-8 SCRWD OFFSET 1996M HEX BALL END 8
GEDORE HEX KEY 42 4
FACOM HEXAGONAL KEY 82H.22
FACOM HEXAGONAL KEY 89.8
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 2MM
ROEBUCK HEX WRENCH LONG ARM 9/16 INCH
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 12MM
MAKITA 783201-2 HEX WRENCH 3
STAHLWILLE 43270020 10771.T.20-T20 TORX KEY WRENCH 148MM
GEDORE DT 2142 10 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
FACOM 89TX.50SLS T-HANDLETORX KEY T50 - SAFETY LOCK SYSTEM