Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
WERA 023115 354 SCREWDRIVER HEX-PLUS 4.0/75 K'FORM+
WERA 023115 354 SCREWDRIVER HEX-PLUS 4.0/75 K'FORM+
L-key Wera
References
wera:
4242724079
rubix:
2527224
ean:
4013288003973
Product details
Technical specifications
Product details : WERA 023115 354 SCREWDRIVER HEX-PLUS 4.0/75 K'FORM+
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.46
excl. VAT
/
Each
£
5.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 22MM ALLEN KEY 42 22
STAHLWILLE 43270020 10771.T.20-T20 TORX KEY WRENCH 148MM
GEDORE HEX SOCKET 8MM 1669583 DTT 42 8
BAHCO 1996M-10 SCRWD OFFSET 1996M HEX BALL END 10
FACOM HEXAGONAL KEY 82H.9/64
FACOM HEXAGONAL KEY 89.40
FACOM 14MM HEX KEY 82H.14
FACOM 84TZA.8 8MM P SHAPED HEX KEY
FACOM HEXAGONAL KEY 82H.3/4
BRIT EXP SHORT HEX KEY 12MM
GEDORE 42 EL 6 HEXAGON SOCKET KEY EXTRA LONG MM
FACOM HEXAGONAL KEY 83H.1/2
WERA 022046 950PKLS HEX KEY 6.0/180 LONG BALLEND CHROME-PLATED
WERA 133151 950PKS HEX KEY 2.0/56 SHORT BALLEND CHROME PLATED
MAKITA 783201-2 HEX WRENCH 3