Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH LONG ARM 9/16 INCH
ROEBUCK HEX WRENCH LONG ARM 9/16 INCH
Long arm hexagon keys - black phosphate - imperial
References
roebuck:
3947577
rubix:
102171
ean:
3660338515057
Technical specifications
Imprint
Hex / Allen
Imprint size
9/16
Length
294
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH LONG ARM 9/16 INCH
Standard: SAE/AISI 8650, BS2470 1973, BS4168 1983
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
9/16
Length
294
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.71
excl. VAT
/
Each
£
10.45
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
FACOM 4MM BALL END LONG HEX KEY 83S.4L
FACOM HEXAGONAL KEY 82H.16
ROEBUCK 2 FOLD-UP HEX SET IMP 5/64-1/4
GEDORE 14MM ALLEN KEY 42 14
ROEBUCK HEX WRENCH LONG ARM 7/32 INCH
ROEBUCK T HANDLE HEX KEY BALL POINT 5/16 INCH
BAHCO 1996M-10 SCRWD OFFSET 1996M HEX BALL END 10
ROEBUCK T HANDLE HEX KEY WRENCH 5 X 150MM
ROEBUCK T HANDLE HEX KEY BALL POINT 3/16 INCH
FACOM 89TXA.30 TORX 30 P SHAPED HEX KEY
WERA 024160 967L TORX KEY HF TX8/76 LONG BLACKLASER
FACOM 84TZSA.10 10MM P SHAPED HEX KEY METRIC BALL
FACOM 14MM HEX KEY 82H.14
GEDORE 8MM BALLENDHEXKEY 42 KEL 8
FACOM 89TXA.10 TORX 10 P SHAPED HEX KEY