Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
BAHCO 1995M-12 OFFSET KEY 12MM BLACK
BAHCO 1995M-12 OFFSET KEY 12MM BLACK
Metric Hex L-Keys with Phosphate Finish
References
bahco:
1995M-12
rubix:
113A8996
ean:
7314150122943
Technical specifications
Imprint
Hex / Allen
Imprint size
12 mm
Length
137
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 1995M-12 OFFSET KEY 12MM BLACK
Strengths
Sturdy high quality steel, entirely hardened|Easy identification size stamped into blade|Industrial packed|Higher accuracy in the tip
Technical specifications
Attributes
Logistic Weight
160
g
Imprint
Hex / Allen
Imprint size
12 mm
Length
137
mm
Finishing
Phosphate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.01
excl. VAT
/
Each
£
4.81
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FACOM HEX KEY 83.10AVSE
WERA 022048 950PKLS HEX KEY 10.0/219 LONG BALLEND CHROME-PLATED
FACOM 84TZSA.8 8MM P SHAPED HEX KEY METRIC BALL
FACOM HEXAGONAL KEY 82H.1/4
FACOM HEXAGONAL KEY 83H.23
FACOM 84TZ.10SLS T-HANDLE METRIC HEX KEY 10MM - SAFETY LOCK SYSTEM
GEDORE 6MMVDE INHEX SOCKET VDE IN 19 6
GEDORE 7773900 8756-05 END FITTING
GEDORE 2647532 DT2143 KTX T30 CRANKED SOCKET KEY WITH 2C-T-HANDLE
FACOM 84TZSA.10 10MM P SHAPED HEX KEY METRIC BALL
FACOM 86H.JE7ASLS SLS 7 PIECE FOLDING METRIC HEX KEYS 2.5MM - 10MM
GEDORE 2MM BALL END HEX KEY 42 KEL 2
ROEBUCK BALL HEX WRENCH LONG ARM 1.5MM
ROEBUCK HEX WRENCH SHORT ARM 2MM
WERA 024163 967L TORX KEY HF TX15/90 LONG BLACKLASER